Overview
Mfr description
6408-HN12-O MB HOLLOW HEX P
Specifications
- Adapter TypePlug
- End 1 StyleMale O-ring Boss
- End 1 Size3/4 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-1/16-12 UN
- End 2 StyleNon Applicable
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6408
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data