Motion
6806-04-04-NWO-SS

BRENNAN INDUSTRIES INC
6806-04-04-NWO-SS

6806-04-04-NWO-SS MB-MP 90D
MI ITEM #02479972
MFR #6806-04-04-NWO-SS
Your Price$95.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6806-04-04-NWO-SS

6806-04-04-NWO-SS MB-MP 90D
MI ITEM #02479972
MFR #6806-04-04-NWO-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$95.29/each(List $131.50)

Overview

Mfr description
6806-04-04-NWO-SS MB-MP 90D

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to O-Ring Boss, O-Ring Boss to NPTF
  • End 1 Size
    1/4 in
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/4 in
  • End 1 Size Type
    1/4 NPTF, 1/4 ORB
  • End 2 Thread
    (NPTF) 1/4–18
  • End 2 Size Type
    1/4 NPTF, 1/4 ORB
  • Material
    Stainless Steel
  • Weight
    0.01 lbs
  • Description Keyword
    1/4 in Male Adjustable O-Ring Boss x 1/4 in Male Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6806

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text