Motion
7005-04-10X1.50

BRENNAN INDUSTRIES INC
7005-04-10X1.50

7005-04-10X1.50 MJ X MM 1.5
Mi Item #02479993
MFR #7005-04-10X1.50
Price$14.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-04-10X1.50

7005-04-10X1.50 MJ X MM 1.5
Mi Item #02479993
MFR #7005-04-10X1.50

Mfr description
7005-04-10X1.50 MJ X MM 1.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.82/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 10 mm
  • End 2 Size
    1/4 in, 10 mm
  • Hex Body
    17.0
  • Overall Length
    32.0
  • Thread Depth
    4.4
  • Thread Size 2
    M10X1.5

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric
  • End 1 Thread
    7/16-20 UNF, M10X1.5
  • End 2 Style
    Male JIC, Male Metric
  • End 2 Thread
    7/16-20 UNF, M10X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)