Motion
7005-08-L15-22
7005-08-L15-22 MJ-MBT STRT
Mi Item #02479994
MFR #7005-08-L15-22
Price$30.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7005-08-L15-22 MJ-MBT STRT
Mi Item #02479994
MFR #7005-08-L15-22

Mfr description
7005-08-L15-22 MJ-MBT STRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.12/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 15 mm
  • End 1 Size Type
    1/2 JIC 37°, M15
  • End 2 Size
    1/2 in, 15 mm
  • Hex Body
    24.0
  • Overall Length
    35.5
  • Thread Depth
    9.6
  • Thread Size 2
    M22X1.5
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to Metric, Metric to JIC 37° Flare
  • Description Keyword
    1/2 in Male JIC 37° Flare x 15 mm Male Metric
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male Metric
  • End 2 Thread
    M22 x 1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7005_DIN LIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)