Motion
7007-12-L22-30
7007-12-L22-30 MJ-FMMS STRT
MI ITEM #02479995
MFR #7007-12-L22-30
Price$38.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7007-12-L22-30 MJ-FMMS STRT
MI ITEM #02479995
MFR #7007-12-L22-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.77/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 22 mm
  • End 1 Size Type
    M22 Swivel
  • End 2 Size
    3/4 in, 22 mm
  • End 2 Size Type
    3/4 JIC 37°
  • Hex Body
    30.0
  • Overall Length
    56.0
  • Thread Depth
    15.0
  • Thread Size 2
    M30X2.0
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    Metric to JIC 37° Flare
  • Description Keyword
    22 mm Female Metric Swivel x 3/4 in Male JIC 37° Flare
  • End 1 Style
    Female Metric Swivel
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1-1/16–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7007_DIN LIGHT

Overview

Mfr description
7007-12-L22-30 MJ-FMMS STRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text