Motion
7009-F-04-14
Straight Adapter - 1/4 in Male JIC 37° Flare x 14 mm Male Komatsu
Mi Item #02479996
MFR #7009-F-04-14
Price$16.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/4 in Male JIC 37° Flare x 14 mm Male Komatsu
Mi Item #02479996
MFR #7009-F-04-14

Mfr description
7009-F-04-14 M-JIC-FEM KOMA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.19/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 JIC 37°, M14 Komatsu
  • End 2 Size
    14 mm
  • Hex Body
    19.1
  • Overall Length
    34.0
  • Thread Depth
    4.4
  • Thread Size 2
    M14X1.5
  • Weight
    0.09 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to Komatsu, Komatsu to JIC 37° Flare
  • Description Keyword
    1/4 in Male JIC 37° Flare x 14 mm Male Komatsu
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male Komatsu
  • End 2 Thread
    7/16-20 UNF, M14X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7009_F
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)