Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male British Standard Pipe Parallel
- End 1 Thread3/8-18 NPTF, G - 3/8-19
- End 2 StyleFemale Pipe, Male British Standard Pipe Parallel
- End 2 Thread3/8-18 NPTF, G - 3/8-19
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series7042
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)