Specifications
Dimensions
- End 1 Size5/16 in
Details
- Adapter TypeNut
- End 1 StyleMale JIC Bulkhead Lock Nut
- End 1 Thread1/2-20 UNF
- End 2 StyleNon Applicable
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialStainless Steel
- Series0306
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)