Motion
0306-N-12-SS
Male JIC Bulkhead Lock Nut - 1-1/16-12 UN Thread, Stainless Steel Material
MI ITEM #02480077
MFR #0306-N-12-SS
Price$29.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC Bulkhead Lock Nut - 1-1/16-12 UN Thread, Stainless Steel Material
MI ITEM #02480077
MFR #0306-N-12-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.75/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Bulkhead Lock Nut - Narrow
  • Description Keyword
    3/4 in O-Ring Boss
  • End 1 Style
    O-Ring Boss
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    0306

Overview

Mfr description
0306-N-12-SS BACKUP LOCK NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text