Motion
2101-06-04-B
2101-06-04-B M 45 FL X MP90D
Mi Item #02480083
MFR #2101-06-04-B
Price$20.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2101-06-04-B M 45 FL X MP90D
Mi Item #02480083
MFR #2101-06-04-B

Mfr description
2101-06-04-B M 45 FL X MP90D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.09/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Pipe, Male SAE Flare
  • End 1 Thread
    1/4-18 NPTF, 5/8-18 UNF
  • End 2 Style
    Male Pipe, Male SAE Flare
  • End 2 Thread
    1/4-18 NPTF, 5/8-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Brass
  • Series
    2101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)