Motion
2101-06-06-B
2101-06-06-B MSAE 45 X MP 90
MI ITEM #02480084
MFR #2101-06-06-B
Price$13.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2101-06-06-B MSAE 45 X MP 90
MI ITEM #02480084
MFR #2101-06-06-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.02/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Pipe, Male SAE Flare
  • End 1 Thread
    3/8-18 NPTF, 5/8-18 UNF
  • End 2 Style
    Male Pipe, Male SAE Flare
  • End 2 Thread
    3/8-18 NPTF, 5/8-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Brass
  • Series
    2101

Overview

Mfr description
2101-06-06-B MSAE 45 X MP 90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text