Motion
3474-06-06-NWO-SS

BRENNAN INDUSTRIES INC
3474-06-06-NWO-SS

3474-06-06-NWO-SS MB-MB STRT
MI ITEM #02480108
MFR #3474-06-06-NWO-SS
Price$55.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
3474-06-06-NWO-SS

3474-06-06-NWO-SS MB-MB STRT
MI ITEM #02480108
MFR #3474-06-06-NWO-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.49/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 ORB
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 ORB
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    O-Ring Boss to O-Ring Boss
  • Description Keyword
    3/8 in Male Adjustable O-Ring Boss x 3/8 in Male O-Ring Boss
  • End 1 Style
    Male Adjustable O-Ring Boss
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 9/16–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    3474

Overview

Mfr description
3474-06-06-NWO-SS MB-MB STRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text