Motion
3474-16-12-NWO-SS

BRENNAN INDUSTRIES INC
3474-16-12-NWO-SS

3474-16-12-NWO-SS MB-MB STRT
MI ITEM #02480111
MFR #3474-16-12-NWO-SS
List Price$849.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
3474-16-12-NWO-SS

3474-16-12-NWO-SS MB-MB STRT
MI ITEM #02480111
MFR #3474-16-12-NWO-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$849.64/each for your price

Overview

Mfr description
3474-16-12-NWO-SS MB-MB STRT

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male Adjustable O-Ring Boss
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    O-Ring Boss to O-Ring Boss
  • End 1 Size
    1 in, 3/4 in
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    1 in, 3/4 in
  • End 1 Size Type
    1 ORB, 3/4 ORB
  • End 2 Thread
    (SAE) 1-1/16–12
  • End 2 Size Type
    1 ORB, 3/4 ORB
  • Material
    Stainless Steel
  • Description Keyword
    1 in Male Adjustable O-Ring Boss x 3/4 in Male O-Ring Boss
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    3474

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text