Motion
5500-04-04-B
5500-04-04-B MP-MP 90D BRASS
MI ITEM #02480119
MFR #5500-04-04-B
Your Price$18.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5500-04-04-B MP-MP 90D BRASS
MI ITEM #02480119
MFR #5500-04-04-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.06/each(List $24.94)

Overview

Mfr description
5500-04-04-B MP-MP 90D BRASS

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Pipe Rigid
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    1/4 in
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/4 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Thread
    (NPTF) 1/4–18
  • End 2 Size Type
    1/4 NPTF
  • Material
    Brass
  • Weight
    0.01 lbs
  • Description Keyword
    1/4 in Male Pipe Rigid x 1/4 in Male Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    5500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text