Specifications
Dimensions
- End 1 Size5/8 in, 18 mm
- End 2 Size5/8 in, 18 mm
Details
- Adapter TypeStraight
- End 1 StyleLight Metric (Dual Purpose), Male JIC
- End 1 Thread7/8-14 UNF, M26X1.5
- End 2 StyleLight Metric (Dual Purpose), Male JIC
- End 2 Thread7/8-14 UNF, M26X1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7005-L
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)