Overview
Mfr description
7009-F-08-22 M-JIC-FEM. KOMA
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Male Komatsu
- End 1 Size1/2 in, 22 mm
- End 1 Thread3/4-16 UNF, M22X1.5
- End 2 StyleMale JIC, Male Komatsu
- End 2 Size1/2 in, 22 mm
- End 2 Thread3/4-16 UNF, M22X1.5
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7009
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data