Specifications
Dimensions
- End 1 Size5/8 in, 24 mm
- End 2 Size5/8 in, 24 mm
Details
- Adapter TypeStraight
- End 1 StyleMale JIC, Male Komatsu
- End 1 Thread7/8-14 UNF, M24X1.5
- End 2 StyleMale JIC, Male Komatsu
- End 2 Thread7/8-14 UNF, M24X1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7009
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)