Specifications
Dimensions
- End 1 Size3/4 in, 30 mm
- End 2 Size3/4 in, 30 mm
Details
- Adapter TypeStraight
- End 1 StyleMale JIC, Male Komatsu
- End 1 Thread1-1/16-12 UN, M30X1.5
- End 2 StyleMale Komatsu, Male JIC
- End 2 Thread1-1/16-12 UN, M30X1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7009
Overview
Mfr description
7009-F-12-30 M-JIC-FEM. KOMA