Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
- End 3 Size1/4 in
- Weight0.01 lbs
Details
- Adapter TypeTee
- End 1 StyleMale British Standard Pipe Parallel
- End 1 ThreadG - 1/4-19
- End 2 StyleMale British Standard Pipe Parallel
- End 2 ThreadG - 1/4-19
- End 3 StyleMale British Standard Pipe Parallel
- End 3 ThreadG - 1/4-19
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series9322
Overview
Mfr description
9322-04-04-04 BSPP TEE/M-M-M