Motion
9322-06-06-06
Tee - 3/8 in Male BSPP x 3/8 in Male BSPP x 3/8 in Male BSPP
Mi Item #02480155
MFR #9322-06-06-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tee - 3/8 in Male BSPP x 3/8 in Male BSPP x 3/8 in Male BSPP
Mi Item #02480155
MFR #9322-06-06-06

Mfr description
9322-06-06-06 BSPP TEE/M-M-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • End 3 Size
    3/8 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 3/8-19
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    G - 3/8-19
  • End 3 Style
    Male British Standard Pipe Parallel
  • End 3 Thread
    G - 3/8-19
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9322
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)