Specifications
Dimensions
- End 1 Size2 in
- End 1 Size Type2 FFOR, 2 ORB
- End 2 Size2 in
- Weight0.01 lbs
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
- Description Keyword2 in Male Flat Face O-Ring x 2 in Male O-Ring Boss
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread2-1/2–12
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 2-1/2–12
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS6400
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)