Overview
Mfr description
FS6410-04-04-O FORB-MFS STRT
Specifications
- Adapter TypeStraight
- End 1 StyleFemale O-Ring Boss, Male Face Seal
- End 1 Size1/4 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread7/16-20 UNF, 9/16-18 UNF
- End 2 StyleFemale O-Ring Boss, Male Face Seal
- End 2 Size1/4 in
- End 2 Thread7/16-20 UNF, 9/16-18 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS6410
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data