Motion
5406-HP-04-SS
Male Pipe Plug - 1/4-18 NPTF Thread, Stainless Steel
MI ITEM #02480266
MFR #5406-HP-04-SS
Price$14.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Pipe Plug - 1/4-18 NPTF Thread, Stainless Steel
MI ITEM #02480266
MFR #5406-HP-04-SS

Mfr description
5406-HP-04-SS HOLLOW HEX PIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.58/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Plug
  • Description Keyword
    1/4 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    5406

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)