Motion
5406-HP-32-SS
5406-HP-32-SS HOLLOW HEX PIP
MI ITEM #02480272
MFR #5406-HP-32-SS
Price$603.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5406-HP-32-SS HOLLOW HEX PIP
MI ITEM #02480272
MFR #5406-HP-32-SS

Mfr description
5406-HP-32-SS HOLLOW HEX PIP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$603.73/each

Specifications

Dimensions

  • End 1 Size
    2 in

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male Pipe
  • End 1 Thread
    2-11-1/2 NPTF
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Stainless Steel
  • Series
    5406

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)