Overview
Mfr description
6400-04-10-O R.063 MJ-MB-STR
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Male O-ring Boss
- End 1 Size1/4 in, 5/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread7/16-20 UNF, 7/8-14 UNF
- End 2 StyleMale JIC, Male O-ring Boss
- End 2 Size1/4 in, 5/8 in
- End 2 Thread7/16-20 UNF, 7/8-14 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6400
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data