Motion
6408-H08-O-SS
Plug - 1/2 in Male O-Ring Boss, (SAE) 3/4–16 Thread, Stainless Steel
Mi Item #02480282
MFR #6408-H08-O-SS
Price$39.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 1/2 in Male O-Ring Boss, (SAE) 3/4–16 Thread, Stainless Steel
Mi Item #02480282
MFR #6408-H08-O-SS

Mfr description
6408-H08-O-SS MB HOLLOW HEX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.82/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • Weight
    0.06 lbs

Details

  • Adapter Type
    Plug
  • Description Keyword
    1/2 in Male O-Ring Boss
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    6408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)