Overview
Mfr description
6408-H20-O-SS MB HOLLOW HEX
Specifications
- Adapter TypePlug
- End 1 StyleMale O-ring Boss
- End 1 Size1-1/4 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-5/8-12 UN
- End 2 StyleNon Applicable
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6408
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data