Overview
Mfr description
6408-H24-O-SS MB HOLLOW HEX
Specifications
- Adapter TypePlug
- End 1 StyleMale O-Ring Boss
- End 1 Size1-1/2 in
- End 1 Thread(SAE) 1-7/8–12
- MaterialStainless Steel
- Weight0.29 lbs
- Description Keyword1-1/2 in Male O-Ring Boss
- End 2 StyleNon Applicable
- Series6408
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data