Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6606-10-10-10
MI ITEM #02480288
MFR #6606-10-10-10

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
6606-10-10-10 FJS-FJS-FJS TE

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female JIC Swivel
  • End 1 Size
    5/8 in
  • End 1 Thread
    7/8-14 UNF
  • End 2 Style
    Female JIC Swivel
  • End 2 Size
    5/8 in
  • End 2 Thread
    7/8-14 UNF
  • Material
    Steel
  • End 3 Size
    5/8 in
  • End 3 Style
    Female JIC Swivel
  • End 3 Thread
    7/8-14 UNF
  • End 4 Style
    Not Applicable
  • Series
    6606
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text