Overview
Mfr description
7002-06-06-SS MJ-MBSPP-SS ST
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male JIC
- End 1 Size3/8 in
- End 1 Thread9/16-18 UNF, G - 3/8-19
- End 2 StyleMale British Standard Pipe Parallel, Male JIC
- End 2 Size3/8 in
- End 2 Thread9/16-18 UNF, G - 3/8-19
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7002
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data