Motion
7030-16-16-SS
7030-16-16-SS MNPT X MBSPT S
Mi Item #02480294
MFR #7030-16-16-SS
Price$276.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7030-16-16-SS MNPT X MBSPT S
Mi Item #02480294
MFR #7030-16-16-SS

Mfr description
7030-16-16-SS MNPT X MBSPT S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.43/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • Hex Body
    29.1
  • Overall Length
    59.9
  • Thread Depth
    23.8
  • Thread Size 2
    1-11

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Tapered, Male Pipe
  • End 1 Thread
    1-11-1/2 NPTF, R - 1-11
  • End 2 Style
    Male British Standard Pipe Tapered, Male Pipe
  • End 2 Thread
    1-11-1/2 NPTF, R - 1-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7030
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)