Specifications
Dimensions
- End 1 Size1/2 in, 20 mm
- End 2 Size1/2 in, 20 mm
Details
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male Metric
- End 1 Thread1/2-14 NPTF, M20X1.5
- End 2 StyleFemale Pipe, Male Metric
- End 2 Thread1/2-14 NPTF, M20X1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Seal MaterialNBR
- Series7045
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)