Motion
9722-08-08-LN
9722-08-08-LN M-BS PIPE PAR.
Mi Item #02480310
MFR #9722-08-08-LN
Price$33.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9722-08-08-LN M-BS PIPE PAR.
Mi Item #02480310
MFR #9722-08-08-LN

Mfr description
9722-08-08-LN M-BS PIPE PAR.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.73/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 BSPP
  • End 2 Size
    1/2 in
  • Hex Body
    27.0
  • Overall Length
    59.0
  • Thread Depth
    11.1
  • Thread Size 2
    1/2-14
  • Weight
    0.25 lbs

Details

  • Adapter Type
    Straight Adapter - Bulkhead
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to BSPP
  • Description Keyword
    1/2 in Male British Standard Pipe Parallel x 1/2 in Male British Standard Pipe Parallel
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    (BSPP) 1/2–14
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    (BSPP) 1/2–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    9722_LN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)