Motion
9900-06-VITON
BONDED SEAL FOR MBSPP THREAD
Mi Item #02480313
MFR #9900-06-VITON
Price$10.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BONDED SEAL FOR MBSPP THREAD
Mi Item #02480313
MFR #9900-06-VITON

Mfr description
9900-06-VITON VITON BOND SEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.09/each

Specifications

Dimensions

  • Hex Body
    2.03
  • Overall Length
    23.8
  • Thread Depth
    14.96

Details

  • Plating
    CR3
  • Seal Material
    VITON«
  • Series
    9900
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)