Motion
C2705-04-04-SS
USA Sealing Bulkhead Straight Adapter - 1/4 in Flareless Bite-Type x 1/4 in Female Pipe Rigid, Stainless Steel
Mi Item #02480317
MFR #C2705-04-04-SS
Price$165.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Bulkhead Straight Adapter - 1/4 in Flareless Bite-Type x 1/4 in Female Pipe Rigid, Stainless Steel
Mi Item #02480317
MFR #C2705-04-04-SS

Mfr description
C2705-04-04-SS FP/FLS BKHD-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.77/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • Thread Size 2
    7/16-20 UNF
  • Tube Size
    1/4 in

Details

  • Adapter Type
    Bulkhead Straight Adapter
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Compression to Female NPTF
  • Connection Type
    SAE J514 Flareless Tube Bulkhead Female Connector
  • Description Keyword
    1/4 in Flareless Bite-Type x 1/4 in Female Pipe Rigid
  • End 1 Style
    Flareless Bite-Type
  • End 1 Thread
    1/4-18 NPTF
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    C2705-04-04-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    344.7 bar, 5000 psi
  • Shape
    Straight
  • Type
    Tube Bulkhead Female Connector
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)