Motion
C2707-06-06-SS
USA Sealing Bulkhead Straight Adapter - 3/8 in Flareless Bite-Type x 3/8 in Male JIC 37° Flare, Stainless Steel
Mi Item #02480322
MFR #C2707-06-06-SS
Price$340.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Bulkhead Straight Adapter - 3/8 in Flareless Bite-Type x 3/8 in Male JIC 37° Flare, Stainless Steel
Mi Item #02480322
MFR #C2707-06-06-SS

Mfr description
C2707-06-06-SS MJ/FLS BKHD-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.69/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • Thread Size 2
    9/16-18 UNF
  • Tube Size
    3/8 in

Details

  • Adapter Type
    Bulkhead Straight Adapter
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Compression to Male JIC 37° Flare
  • Connection Type
    SAE J514 Flareless Tube Bulkhead Male Flared Adapter
  • Description Keyword
    3/8 in Flareless Bite-Type x 3/8 in Male JIC 37° Flare
  • End 1 Style
    Flareless Bite-Type
  • End 1 Thread
    9/16-18 UNF
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 9/16–18
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    C2707-06-06-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    530.9 bar, 7700 psi
  • Shape
    Straight
  • Type
    Tube Bulkhead Male d Adapter
  • Working Pressure
    7700 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)