Overview
Mfr description
C2707-08-08-SS MJ/FLS BKHD-S
Specifications
- Adapter TypeBulkhead Straight Adapter
- End 1 StyleFlareless Bite-Type
- End 1 Size1/2 in
- End 2 StyleMale JIC 37° Flare
- End 2 Size1/2 in
- End 2 Thread(SAE) 3/4–16
- Both Ends Style/TypeCompression to Male JIC 37° Flare
- MaterialStainless Steel
- Description Keyword1/2 in Flareless Bite-Type x 1/2 in Male JIC 37° Flare
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data