Motion
FS6540-08-08-O
FS6540-08-08-O FFSS-MORB STR
Mi Item #02480335
MFR #FS6540-08-08-O
Price$28.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS6540-08-08-O FFSS-MORB STR
Mi Item #02480335
MFR #FS6540-08-08-O

Mfr description
FS6540-08-08-O FFSS-MORB STR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.18/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Weight
    0.24 lbs

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Face Seal Swivel, Male O-ring Boss
  • End 1 Thread
    13/16-16 UNF, 3/4-16 UNF
  • End 2 Style
    Female Face Seal Swivel, Male O-ring Boss
  • End 2 Thread
    13/16-16 UNF, 3/4-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS6540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)