Motion
FS7205-08-18-NWO-FG

BRENNAN INDUSTRIES INC
FS7205-08-18-NWO-FG

FS7205-08-18-NWO-FG MF-MMAOR
MI ITEM #02480336
MFR #FS7205-08-18-NWO-FG
Price$12.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS7205-08-18-NWO-FG

FS7205-08-18-NWO-FG MF-MMAOR
MI ITEM #02480336
MFR #FS7205-08-18-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.45/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 18 mm
  • End 1 Size Type
    1/2 FFOR, M18 w/O-Ring
  • End 2 Size
    1/2 in, 18 mm
  • End 2 Size Type
    1/2 FFOR, M18 w/O-Ring

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Metric, Metric to Flat Face O-Ring
  • Description Keyword
    1/2 in Male Flat Face O-Ring x 18 mm Male Metric w/ O-Ring
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    13/16–16
  • End 2 Style
    Male Metric w/ O-Ring
  • End 2 Thread
    M18 x 1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS7205

Overview

Mfr description
FS7205-08-18-NWO-FG MF-MMAOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text