Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size1/2 in
- End 3 Size1/2 in
Details
- Adapter TypeTee
- End 1 StyleFemale Pipe, Male Pipe
- End 1 Thread1/2-14 NPTF
- End 2 StyleFemale Pipe, Male Pipe
- End 2 Thread1/2-14 NPTF
- End 3 StyleFemale Pipe, Male Pipe
- End 3 Thread1/2-14 NPTF
- End 4 StyleNot Applicable
- MaterialBrass
- Series5602
Overview
Mfr description
5602-08-08-08-B FP-FP-MP BRA