Overview
Mfr description
6814-10-10-NWO MAORB-FORB 90
Specifications
- Adapter Type90° Elbow
- End 1 StyleFemale O-Ring Boss, Male Adjustable O-Ring Boss
- End 1 Size5/8 in
- End 1 Thread7/8-14 UNF
- End 2 StyleFemale O-Ring Boss, Male Adjustable O-Ring Boss
- End 2 Size5/8 in
- End 2 Thread7/8-14 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6814
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data