Motion
7005-04-L08-14-SS

BRENNAN INDUSTRIES INC
7005-04-L08-14-SS

7005-04-L08-14-SS MJIC-MMET
MI ITEM #02480377
MFR #7005-04-L08-14-SS
List Price$17.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-04-L08-14-SS

7005-04-L08-14-SS MJIC-MMET
MI ITEM #02480377
MFR #7005-04-L08-14-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.18/each for your price

Overview

Mfr description
7005-04-L08-14-SS MJIC-MMET

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    M14X1.5
  • End 1 Style
    Light Metric (Dual Purpose), Male JIC
  • End 1 Size
    1/4 in, 8 mm
  • End 1 Thread
    7/16-20 UNF, M14X1.5
  • End 2 Style
    Light Metric (Dual Purpose), Male JIC
  • End 2 Size
    1/4 in, 8 mm
  • End 2 Thread
    7/16-20 UNF, M14X1.5
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    29.5
  • Hex Body
    17.0
  • Series
    7005_DIN LIGHT
  • Thread Depth
    4.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text