Specifications
Dimensions
- End 1 Size1-1/4 in, 35 mm
- End 1 Size TypeM35 Swivel
- End 2 Size1-1/4 in, 35 mm
- End 2 Size Type1-1/4 JIC 37°
- Hex Body46.0
- Overall Length66.7
- Thread Depth27.4
- Thread Size 2M45X2.0
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeMetric to JIC 37° Flare
- Description Keyword35 mm Female Metric Swivel x 1-1/4 in Male JIC 37° Flare
- End 1 StyleFemale Metric Swivel
- End 1 Thread(SAE) 1-5/8–12
- End 2 StyleMale JIC 37° Flare
- End 2 Thread(SAE) 1-5/8–12
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingCR3
- Seal MaterialNBR
- Series7007_DIN LIGHT
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)