Motion
7102-04-04-NWO-FG

BRENNAN INDUSTRIES INC
7102-04-04-NWO-FG

45° Elbow - 1/4 in Male JIC 37° Flare x 1/4 in Male British Standard Pipe Parallel
Mi Item #02480383
MFR #7102-04-04-NWO-FG
Price$21.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7102-04-04-NWO-FG

45° Elbow - 1/4 in Male JIC 37° Flare x 1/4 in Male British Standard Pipe Parallel
Mi Item #02480383
MFR #7102-04-04-NWO-FG

Mfr description
7102-04-04-NWO MJ-MBSPPADJ 45 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.21/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 BSPP, 1/4 JIC 37°
  • End 2 Size
    1/4 in
  • Hex Body
    14.0
  • Thread Depth
    4.4
  • Thread Size 2
    1/4-19
  • Weight
    0.01 lbs

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to JIC 37° Flare, JIC 37° Flare to BSPP
  • Description Keyword
    1/4 in Male JIC 37° Flare x 1/4 in Male British Standard Pipe Parallel
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    (BSPP) 1/4–19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7102_NWO_FG_ORR
  • Shape
    45 DEGREE ANGLE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)