Motion
7102-06-04-NWO-FG

BRENNAN INDUSTRIES INC
7102-06-04-NWO-FG

7102-06-04-NWO MJ-MBSPPADJ 45 DEG
Mi Item #02480384
MFR #7102-06-04-NWO-FG
Price$41.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7102-06-04-NWO-FG

7102-06-04-NWO MJ-MBSPPADJ 45 DEG
Mi Item #02480384
MFR #7102-06-04-NWO-FG

Mfr description
7102-06-04-NWO MJ-MBSPPADJ 45 DEG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.97/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
  • End 1 Thread
    9/16-18 UNF, G - 1/4-19
  • End 2 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
  • End 2 Thread
    9/16-18 UNF, G - 1/4-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)