Motion
7102-08-08-NWO-FG

BRENNAN INDUSTRIES INC
7102-08-08-NWO-FG

7102-08-08-NWO MJ-MBSPPADJ 45 DEG
MI ITEM #02480387
MFR #7102-08-08-NWO-FG
Your Price$35.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7102-08-08-NWO-FG

7102-08-08-NWO MJ-MBSPPADJ 45 DEG
MI ITEM #02480387
MFR #7102-08-08-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.69/each(List $49.24)

Overview

Mfr description
7102-08-08-NWO MJ-MBSPPADJ 45 DEG

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
  • End 1 Size
    1/2 in
  • End 1 Thread
    3/4-16 UNF, G - 1/2-14
  • End 2 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
  • End 2 Size
    1/2 in
  • End 2 Thread
    3/4-16 UNF, G - 1/2-14
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7102
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text