Motion
C2402-04-04-SS
USA Sealing Straight Adapter - 1/4 in Flareless Bite-Type x 1/4 in Male JIC 37° Flare, Stainless Steel
Mi Item #02480393
MFR #C2402-04-04-SS
Price$74.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1/4 in Flareless Bite-Type x 1/4 in Male JIC 37° Flare, Stainless Steel
Mi Item #02480393
MFR #C2402-04-04-SS

Mfr description
C2402-04-04-SS FLARELESS/MJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.33/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male JIC 37° Flare
  • Connection Type
    JIC / Compression
  • Description Keyword
    1/4 in Flareless Bite-Type x 1/4 in Male JIC 37° Flare
  • End 1 Style
    Flareless Bite-Type
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 7/16–20
  • Fitting Material
    Stainless Steel
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)