Motion
2406-08-08-BLANK

BRENNAN INDUSTRIES INC
2406-08-08-BLANK

2406-08-08-BLANK FJ-MJ STRT
MI ITEM #02480430
MFR #2406-08-08-BLANK
Price$17.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2406-08-08-BLANK

2406-08-08-BLANK FJ-MJ STRT
MI ITEM #02480430
MFR #2406-08-08-BLANK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.70/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC, Male JIC
  • End 1 Thread
    3/4-16 UNF
  • End 2 Style
    Female JIC, Male JIC
  • End 2 Thread
    3/4-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2406

Overview

Mfr description
2406-08-08-BLANK FJ-MJ STRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text