Specifications
Dimensions
- End 1 Size1/4 in, 3/8 in
- End 2 Size1/4 in, 3/8 in
- End 3 Size1/4 in;3/8 in
Details
- Adapter TypeTee
- End 1 StyleMale Pipe, Male SAE Flare
- End 1 Thread5/8-18 UNF
- End 2 StyleMale Pipe, Male SAE Flare
- End 2 Thread5/8-18 UNF
- End 3 StyleMale Pipe, Male SAE Flare
- End 3 Thread1/4-18 NPTF
- End 4 StyleNot Applicable
- MaterialBrass
- Series2621
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)