Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
4501-05-06-FG-B

4501-05-06-FG-B HB-MP 90D BR
MI ITEM #02480434
MFR #4501-05-06-FG-B

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4501-05-06-FG-B HB-MP 90D BR

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Hose Barb, Male Pipe
  • End 1 Size
    3/8 in, 5/16 in
  • ManufacturerName (description attribute)
    Brennan
  • End 2 Style
    Hose Barb, Male Pipe
  • End 2 Size
    3/8 in, 5/16 in
  • End 2 Thread
    3/8-18 NPTF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    4501
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text